IPA Cleaning Wipes E 15X28 (0 6) Cofc (CT-10)

Order Code: ZT4271754S

£139.99 Inc VAT (20%)


Description

SOCOSAT E Pre-Saturated Cleaning Solvent Wipes offer customers convenience and safety by eliminating the need for handling and storing flammable solvents. They enhance bonding quality and deliver optimal results in various applications, including window and protective molding installations. Widely used in bonding operations, particularly for rear/front window bonding and other tasks, these wipes streamline the cleaning process, standardize operations, and reduce solvent consumption, minimizing waste. Additionally, they improve production performance, decrease cleaning time, and lower VOC emissions, promoting sustainability while enhancing safety by reducing risks of accidents. Furthermore, they simplify logistics by eliminating hazardous liquid transport and storage.

Features and Benefits
• Convenience and safety: Eliminates the need for handling and storing flammable solvents
• Enhanced bonding quality: Provides optimal results in various applications
• Streamlined cleaning process: Standardizes operations and reduces solvent consumption
• Improved production performance: Decreases cleaning time and lowers VOC emissions
• Enhanced safety: Reduces risks of accidents and promotes workplace safety
• Simplified logistics: Eliminates hazardous liquid transport and storage

See full description
Specifications for IPA Cleaning Wipes E 15X28 (0 6) Cofc (CT-10)
  • Type
    Wipes
  • Colour
    White
  • MFR Part No.
    C903002-L008-10-2
  • Package Type
    Packet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome