0
1

Kresto Special Wipes 150 Wipes

Order Code: ZT1030947X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Specialist wipes for removing paints, inks, resins, adhesives and most other print and paint-shop contaminants. The tough, extra large wipes are impregnated with a specialist formulation based on dibasic esters. The handy, easy-to-use pack can be used at the work-point and used throughout the day with no need for water.

See full description
Specifications for Kresto Special Wipes 150 Wipes
  • Pack Quantity
    150
  • Fragrance
    Fragranced
  • Package Type
    Bucket
  • Sheet Width
    300mm
  • Series
    Kresto® Special
  • MFR Part No.
    ULT150W
  • Sheet Length
    240mm
  • Applications
    Hands
  • Colour
    White
  • Wipe Length
    265mm
  • Wipe Width
    125mm
  • Standards Met
    EC1223/2009 Cosmetic Directive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome