Kresto Universal Wipes 150 Wipes

Order Code: ZT1030934X

£20.99 Inc VAT (20%)
£24.9916% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Universal wipes for general hand cleaning, such as removing oil, grease and grime. The impregnated tough, extra large wipes are available in a handy, easy-to-use pack which can be used whilst on the move, with no need for water.

Specifications for Kresto Universal Wipes 150 Wipes
  • Fragrance
    Fragranced
  • MFR Part No.
    UNV150W
  • Applications
    Hands
  • Series
    Kresto®
  • Pack Quantity
    150
  • Package Type
    Bucket
  • Sheet Width
    300mm
  • Sheet Length
    240mm
  • Wipe Length
    265mm
  • Standards Met
    EC1223/2009 Cosmetic Directive
    Detergents Regulation 648/2004
  • Wipe Width
    125mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome