Micronsolo Single Use Micro-Fibre Wipes Blue 100 Wipes

Micronsolo Single Use Micro-Fibre Wipes Blue 100 Wipes

Order Code: ZT2426579S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Single use microfibre cloth with superior cleaning performance combined with viscose fibres for excellent absorbency.
Product Benefits:
99.9% bacteria or germs removal from surface without use of disinfectants (certified by independent institute) High water absorbency for good spill pick up Streak-free cleaning on shiny surfaces Extremely low linting High tear-resistance
Single Use, Endless Filament Microfibre. 50% Viscose, 35% PES, 15% PA
40x30cm

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Micronsolo Single Use Micro-Fibre Wipes Blue 100 Wipes
  • Colour
    Blue
  • Material
    Microfibre
  • Product Type
    Microfibre Cloths
  • Size
    40 x 30cm
  • Pack Quantity
    100 Wipes
  • Dimensions
    40x30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome