Mild Liquid Soap 420501 Freshly Scented

Order Code: ZT1045225P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

This Premium Liquid Soap is a gently scented foam soap designed for everyday hand washing, offering care for both normal and dry skin. With a fresh scent, moisturising ingredients, and a soft, creamy lather, it provides a pleasant and soothing experience. Dermatologically tested and with a skin-friendly pH, the soap includes lipid-replenishing ingredients to help prevent dryness. Made from 30% recycled plastic, it aligns with sustainability goals, featuring 96% natural ingredients and a collapsible bottle that reduces waste by 70%. Effective even in cold water, it cuts energy use and reduces soap consumption by up to 50%. Quick refilling in under 10 seconds enhances efficiency, and its compatibility with various Tork dispensers helps maintain good hygiene by preventing contamination.

Features and Benefits
• Soft foam soap for daily hand washing, suitable for normal and dry skin
• Moisturising with a creamy lather and fresh scent, dermatologically tested
• Contains lipid-replenishing ingredients to prevent dryness
• Made from 30% recycled plastic, with 96% natural-origin ingredients
• Collapsible bottle reduces waste by 70% and cuts soap consumption by up to 50%
• Effective in cold water, saving energy
• Quick refilling in under 10 seconds
• Compatible with various Tork dispensers, ensuring hygiene and preventing contamination

See full description
Specifications for Mild Liquid Soap 420501 Freshly Scented
  • Package Type
    Refill Cartridge
  • Fragrance
    Fragranced
  • Size
    1000ml
  • Type
    Liquid Hand Wash
  • MFR Part No.
    420501
  • Series
    420501

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome