Multi-Purpose Pro+ (Black Top) (TB-80)

Order Code: ZT3594443S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Currently unavailable

Description

Big Wipes® Multi-Purpose Pro+ Cleaning Wipes consist of a robust three-layered, quilted power-fabric for unparalleled toughness, tear resistance, and lint-free performance. Swiftly tackling stubborn industrial muck and grime, these wipes save time and reduce hassle. Perfect for lighter-duty tasks, they efficiently remove paint, oil, PU foam, silicone, grease, gap fill, adhesive, and more from hands, tools, and surfaces. A superior cleaning essential, these wipes offer durability and effectiveness, streamlining your cleaning process for exceptional results.

Features and Benefits
• Super strong wipe material is tear resistant
• Lint free to prevent product contamination
• Antiviral and antibacterial to effectively clean and disinfect
• Dermatologically tested with 4x skin conditioners
• Free of artificial preservatives, parabens and sulphates

Typical Applications
• Cleaning and disinfecting hands, tools and surfaces

Standards
• EN14476
• EN1276

See full description
Specifications for Multi-Purpose Pro+ (Black Top) (TB-80)
  • MFR Part No.
    2410 0000BIO
  • Type
    Heavy Duty Wipes
  • Colour
    White
  • Package Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome