0
1

Multi-Surface Bio Pro+ Antiviral Wipes (Tub 80) BGW2440

Order Code: ZT1275335P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.514%


Description

Big Wipes Multi-Surface wipes are 100% BIODEGRADABLE made from wood pulp fibres from FSC approved forests. This non-bleach, no dye, super-soft fabric is exceptionally absorbent. Similar to cotton they have a 'towel-like' texture making them ideal for cleaning surfaces (counters, worktops, window frames/sills, cabinets/casing, tiles, flooring) as they effectively soak up unwanted leftover dirt and grime to leave any job looking clean and professional. Certified antiviral (EN14476) and antibacterial (EN1276). Big Wipes clean AND disinfect to protect you, your colleagues and your customers and keep your workspace and equipment sanitised. Dermatologically tested with FOUR skin conditioners to protect and nourish hands, ideal for tradespeople on the move. Free of artificial preservatives, parabens and sulphates - the formula is biodegradable too Available in 80-wipe tub & XL (twice the size) 150-towel bucket. Big Wipes Multi-Surface Bio Pro+ Antiviral Wipes are supplied in a tub of 80 with a convenient & lsquoFlip & Away Lid&rsquo and a smart dispensing system.

See full description
Specifications for Multi-Surface Bio Pro+ Antiviral Wipes (Tub 80) BGW2440
  • Type
    Surface
  • Pack Quantity
    8
  • Package Type
    Tub
  • Wipe Type
    Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome