Multi-Use Wonder Wipes Spray 1 litre EVBWIPESPRAY

Order Code: ZT1278104P

£8.99 Inc VAT (20%)


Description

Everbuild Wonder Wipes Spray is the ideal solution for cleaning large surface areas, especially when using in combination with Everbuild paper wipe rolls. Wonder Wipes Spray is also the perfect way to keep PVC door and window frames looking good as new. The liquid in this Wonder Wipes Spray bottle is exactly the same as that which the multi-use Wonder Wipes are soaked in, to be sure of the same renowned cleaning power. It can be used to clean up wet and semi-cured paints, sealants, adhesives, bitumens, polyurethanes, expanding foams, polyester fillers and epoxies from tools, surfaces and hands. Size 1 Litre.

See full description
Specifications for Multi-Use Wonder Wipes Spray 1 litre EVBWIPESPRAY
  • MFR Part No.
    WIPESPRAY
  • Type
    Multipurpose Spray
  • Size
    1L
    1L
  • Cleaner Type
    Multipurpose Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome