Noboclene Cleaning Wipes Tub (100)

Order Code: ZT1058887S

£12.49 Inc VAT (20%)

Currently unavailable

Description

Whiteboard cleaning wipes can be used on all dry wipe surfaces.

Specifications for Noboclene Cleaning Wipes Tub (100)
  • MFR Part No.
    1901438
  • Width
    80.0mm
  • Depth
    80mm
  • Height
    175mm
  • Weight
    0.12kg
  • Product Type
    Cleaning Wipes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome