Plastic-free Disinfectant Wipes 40 Sheets, Pack of 16 - ECO24336

Order Code: ZT1544682S

£29.99 Inc VAT (20%)


Description

Keep hands and surfaces clean and germ-free with these Ecotech Plastic-Free Disinfectant Wipes. Killing 99.9% of all bacteria, they are effective against MRSA, C-diff, E-Coli, Salmonella and Listeria, keeping your workplace safe. The wipes are plastic-free and compostable, which is great for the environment. Tested to BS EN1276 and BS EN14476.
Kills 99.9% of all bacteria
Effective against: MRSA, C-diff, E-Coli, Salmonella, Listeria
Tested to BS EN1276 and BS EN14476
Plastic-free
Compostable
40 wipes
Pack of 16

See full description
Specifications for Plastic-free Disinfectant Wipes 40 Sheets, Pack of 16 - ECO24336
  • Pack Quantity
    16
  • MFR Part No.
    ECO24336
  • Weight
    2.79kg
  • Product Type
    Disinfectant Wipes
  • Colour
    Blue