0
1
2

Pro Xxl+ Anti-Bac Cloth Wipes (PK-100)

Order Code: ZT2489332S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 +£11.1510%


Description

ULTRA GRIME® PRO XXL Anti-bacterial Cloth Wipes will get rid of 99.9% of viruses and bacteria. These wipes are useful against viruses including: Herpes simplex, Norovirus and many more.

Features and Benefits
• Non drying wipes
• Protects against cross-contamination
• Recyclable packaging
• Alcohol free
• Dispense design releases one wipe at a time
• Remains wet for over an hour
• Gentle on the skin, no harmful ingredients

See full description
Specifications for Pro Xxl+ Anti-Bac Cloth Wipes (PK-100)
  • Pack Quantity
    100
  • Series
    PRO XXL
  • Package Type
    Pouch
  • Colour
    White
  • MFR Part No.
    5930
  • Wipe Length
    380mm
  • Wipe Width
    250mm
  • Applications
    Skin Care
  • Fragrance
    Fragrance Free
  • Standards Met
    EC1223/2009 Cosmetic Directive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome