0
1
2

Pro Xxl+ Bio Cloth Wipes (PK-100)

Order Code: ZT2489319S

£10.99 Inc VAT (20%)


Description

ULTRA GRIME® PRO XXL BIO CLOTH WIPES contain no plastics and are made from plant-based fibres for an environmentally friendly solution.

Features and Benefits
• Strong, non-drying, biodegradable wipes
• Can be used on all surfaces
• Dispense design releases one wipe at a time
• Remains wet for over an hour
• Alcohol free with vitamin E and aloe extract, gentle ingredients for the skin
• Removes adhesives, silicons, uncured PU foam, paint and grease

Typical Applications
• Plumbing
• Builders
• Flooring fitters
• Electricians

Approvals
• Dermatologically Tested

See full description
Specifications for Pro Xxl+ Bio Cloth Wipes (PK-100)
  • Pack Quantity
    100
  • MFR Part No.
    5940
  • Colour
    White
  • Series
    PRO XXL
  • Package Type
    Pouch
  • Wipe Width
    250mm
  • Wipe Length
    380mm
  • Fragrance
    Fragrance Free
  • Standards Met
    EC1223/2009 Cosmetic Directive
  • Applications
    Skin Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome