0
1
2

Pro Xxl+ Power Scrub Cloth Wipes Pack 80

Order Code: ZT2489308S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

ULTRA GRIME® PRO XXL POWER SCRUB CLOTH WIPES are perfect for cleaning and removing any paint, uncured PU foam, silicon, adhesives and grease. Great for people in the trade industry.

Features and Benefits
• Great for all surface types
• Dispense design releases one wipe at a time
• Removes silicons, paint, adhesives, uncured PU foam and grease
• Remains wet for over an hour
• Alcohol free and safe ingredients such as: Vitamin E and Aloe Extract
• Able to use on all types of surfaces

Approvals
• Dermatologically Tested

See full description
Specifications for Pro Xxl+ Power Scrub Cloth Wipes Pack 80
  • Pack Quantity
    80
  • Colour
    White
  • MFR Part No.
    5920
  • Package Type
    Pouch
  • Series
    PRO XXL
  • Wipe Length
    380mm
  • Wipe Width
    250mm
  • Standards Met
    EC1223/2009 Cosmetic Directive
  • Applications
    Skin Care
    Heavy Duty Cleaning
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome