Probe Wipes Anti-Bacterial 120x130mm Tub (Pack of 200) - 2W24703

Probe Wipes Anti-Bacterial 120x130mm Tub (Pack of 200) - 2W24703

Order Code: ZT4177031SCopy

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

These 2Work Antibacterial Probe Wipes are for disinfecting probes between use. The wipes are tested to BS EN1276 standards and kill 99.9% of all bacteria within 30 seconds, including E-coli, Listeria, Salmonella & P.Aeruginosa. Each wipe measures 120 x 130mm. This handy dispenser tub contains 200 wipes.
Antibacterial probe wipes
Kills 99.9% of all bacteria within 30 seconds, including E-coli, Listeria, Salmonella & P.Aeruginosa
Tested to BS EN1276
Handy, hygienic dispenser tub
Wipe size: 120 x 130mm
Wipes are suitable for food use
Colour: Blue
Pack of 200

See full description
Specifications for Probe Wipes Anti-Bacterial 120x130mm Tub (Pack of 200) - 2W24703
  • Pack Quantity
    200
  • Colour
    Blues
  • Wipe Size
    120 x 130mm
  • Roll Length
    26m
  • Ply
    1