Pure Clean 4kg - BMP240-4

Order Code: ZT2620155S

£75.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Pure Clean multi-purpose carpet cleaner is a fragrance-free, user-friendly agent which is soap-free, enzyme-free, solvent-free and contains no optical brightener. It can be used as a single product solution and is residue-free.Prochem Pure Clean is suitable for extraction cleaning, bonnet cleaning, spray cleaning and spotting.
Directions for use: - Always pre-test for colour-fastness before use. - For pre-spraying before extraction cleaning dilute 1 x 15ml scoop with 1 litre of hot water. Apply using a sprayer and leave for 10 minutes before extraction. When using an injection sprayer mix 8 x 15ml scoops per litre. - For use in portable extractors dilute 1 x 15ml scoop with 5 litres of hot water. In truck mount units mix 1 kilo of pure clean to 20 litres of hot water and set meter at 3gph. - For bonnet cleaning add 1 x 15ml scoop per 1 litre of hot water and pre-spray. After 10 minutes moisten bonnet with cleaning solution and clean, repeating as necessary. - For spotting add 1 x 15ml to 250ml of hot water, apply using a sprayer and leave for 10 minutes before extracting.

See full description
Specifications for Pure Clean 4kg - BMP240-4
  • Material
    pH 9
  • Product Type
    Carpet Extraction Powdered
  • Size
    4kg
  • Fragrance
    Fragrance-Free