1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
Quat-Free Food Surface Wipes
0
1

Quat-Free Food Surface Wipes


2 Variants From
£8.99

Inc VAT (20%)

See 2 Product Variants
£8.99

Description

Ideal for cleaning applications within the public and private sectors, these convenient wipes are easy to store and quick to use when sanitising food prep surfaces, stainless steel utensils, and other equipment.

Available in a handy tub and flow-pack, these antibacterial wipes are the perfect solution for a busy workspace.

Features and Benefits
• Triple-layer blue wiping material with inherent antibacterial properties
• Quat-Free, alcohol-free, taint-free, and food safe
• Kills 99.9999% bacteria and germs

Typical Applications
• Manufacturing
• Catering
• Hospitality
• Education
• Private and Public Sectors

Notes
• Tested against E-Coli, Salmonella, Listeria, and MRSA
• Standards met: EN1276, EN1650, EN13697
• Also available in a 1000 pack bucket dispenser

See full description

Feature Attributes

Fragrance:

Fragrance Free

Sheet Width:

200 mm

Sheet Length:

200 mm

Series:

Quat-Free

Type:

Multi-Purpose Wipes

Applications:

Food Environments,Surfaces

More attributes