Socowipes Non Impregnated 2180038X30 Roll (Pack of 2)

Order Code: ZT4271967S

£109.99 Inc VAT (20%)

Currently unavailable

Description

DuPont™ Sontara® Aerospace Grade Wipes (Style K802), also known as Sontara AC, offer an alternative to traditional fabric and paper wipes. These wipes are made of a polyester/cellulose non-woven material, making them exceptionally clean, absorbent, and low linting. They are suitable for various applications, including surface preparation before coating, sealant, or adhesive application in aerospace vehicle production, composites manufacturing, laboratories, production areas, and heavy equipment maintenance. Additionally, they are solvent resistant and maintain their strength even when wet, ensuring durability during use.

Features and Benefits
• Polyester/cellulose non-woven structure
• Exceptionally clean and absorbent
• Very low linting
• Durable, maintains strength when wet
• Solvent resistant

See full description
Specifications for Socowipes Non Impregnated 2180038X30 Roll (Pack of 2)
  • Colour
    White
  • MFR Part No.
    900105-205
  • Type
    Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome