Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Multi-Purpose Wipes
Standard Floor Tool 32mm
By Clena
Order Code:
ZT2425486S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/multi-purpose-wipes/standard-floor-tool-32mm/p/ZT2425486S
Add to quotation
View all Multi-Purpose Wipes
Description
Universal dual pedal action floor tool - 32mm fitting.
Tags:
#BulkDiscount
Specifications
Specifications for Standard Floor Tool 32mm
Product Type
Floor Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome