Surface Cleaning Wet Wipe Refill 4 X 58 Sheets
0
1

Surface Cleaning Wet Wipe Refill 4 X 58 Sheets

Order Code: ZT3594959SCopy

£94.99 Inc VAT (20%)


Description

These versatile wet wipes are a must-have for customers prioritizing convenience and cleanliness. Designed for efficient surface, hand, and tool cleaning, they offer a hassle-free solution at home, in offices, or on the go. The quick refill feature ensures continuous availability, making them a practical choice for various settings. Ideal for diverse applications, these wipes eliminate the need for additional cleaning agents, providing an all-in-one solution for quick and effective hygiene maintenance.

Features and Benefits
• Pro-grade quality for efficient cleaning
• High absorbency and strong texture for tackling tough messes
• Fragrance-free formula for a gentle touch on the skin
• Perfectly compatible with the W15 bucket for seamless use
• Elevate your cleaning routine with unmatched convenience

See full description
Specifications for Surface Cleaning Wet Wipe Refill 4 X 58 Sheets
  • Type
    Wipes
  • MFR Part No.
    190694
  • Fragrance
    Fragrance Free
  • Package Type
    Pouch
  • Colour
    White
  • Sheet Length
    270mm