Surface Sanitising Wipes 200 Sheet ESTD200

Order Code: ZT4809179S

Qty of 12 for
£112.68 Inc VAT (20%)
£9.39 each

This product must be ordered in multiples of 12

Description

Choose these Jangro sanitising wipes to make light work of those daily cleaning tasks! Incorporating a bactericidal solution, these disposable wipes are safe for all food handling areas, making them perfect for the hustle and bustle of the catering industry. With each sheet measuring 20x30cm, the Jangro sanitiser wipe works effectively on a range of surfaces, killing 99.9% of harmful bacteria and germs such as E-coli, Salmonella, Listeria, P.Aeruginosa and MRSA. Tested to BS EN1276 & BS EN14476 standards, choose these Jangro sanitising wipes for the simple yet effective solution for keeping your staff and guests safe. Each tub contains 200 disposables wipes or you can buy a whole case of 6 tubs and save money!

See full description
Specifications for Surface Sanitising Wipes 200 Sheet ESTD200
  • Product Type
    Sanitising Wipes
  • Number of Sheets
    200
  • Sheet Size
    20x30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome