Ultragrime Pro Anti-Bacterial XXL Clothwipes 100 Wipes

Order Code: ZT2620786S

£13.99 Inc VAT (20%)


Description

Ultragrime Pro Anti-Bac XXL Clothwipes, for when the job gets messy, UltraGrime® Pro: Anti-Bac wipes deliver professional grade cleaning and disinfection to any application.
Kills SARS-COV-2, The Virus that causes COVID-19.
Details:
Keep germ free with these XXL+ Clothwipes that will fight and kill 99.999% of bacteria and viruses including Norovirus, Influenza A (H1N1), Sars-Cov-2 and coronaviruses. Use these on your tools, in your vehicle, at work or home and on any surface that you need germ and dirt free. Due to the massive size and special absorbent capacity these wipes can move the toughest of grime and one wipe goes a lot further than you think…
The beauty is in the cloth-like feel and form that won’t rip or deteriorate during use. Plus, these wipes stay wetter and usable for longer than any other wipe, so you can go from one mess to the next with ease. Forget about costly cleansing solutions and wimpy paper towels and go for the wipes made to do it all.
Specifications:
- 100 XXL+ Clothwipes – 38cm x 25cm. Double the Size of Common Wipes- Dual action cleaner and disinfectant for all surfaces- Stays wet and usable for over 60 minutes – most dry out in 5-10 minutes- Don’t dry out when lid is left open for days – try it for a week! Flexible, recyclable packaging for less waste- Hand safe & safe to use on all surfaces- no harmful chemicals- Alcohol Free, Gentle on Surfaces- Dispenses one wipe at a time- Eliminates cross-contamination- Large absorbency capacity
Technical Data:
- Effective against viruses including Norovirus, Influenza A (H1N1),Herpes Simplex, Hepatitis C Virus, Coronaviruses & SARS-CoV-2- Sanitising efficacy EN13727, EN1276, EN14476- Kills SARS-CoV-2, the virus that causes Covid-19- Proven 99.999% bacteria kill rate – effective within 30 seconds- Dermatologically tested – safe & kind to hands
Uses:
- Trap dirt and kill bacteria with these UltraGrime Anti-Bac Clothwipes. Leaving every surface safe and grime-free, the unique formula of these wipes means they are fast acting and effective in even the most challenging environments.- Perfect for: Decorators, Plumbers, Mechanics, Electricians, Flooring Fitters, Builders, Window Fitters, Care & Hospital, Social Housing, Catering, Emergency Services, Farmers, Office & Education…and so many more!

See full description
Specifications for Ultragrime Pro Anti-Bacterial XXL Clothwipes 100 Wipes
  • Material
    Wet Wipe
  • Product Type
    Wet Cleansing Wipes
  • Size
    38 x 25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome