Uniwipe Clinical Sanitising Wipes 200 Wipes 200 Wipes

Uniwipe Clinical Sanitising Wipes 200 Wipes 200 Wipes

Order Code: ZT2426559S

£14.49 Inc VAT (20%)


Description

Uniwipe Clinical Sanitising Wipes are our largest, strongest and most powerful wipes.
Supersize and heavy-duty, they’re made from low-lint, micro-fibre fabric, able to trap dirt and kill bacteria. As a result, they leave every surface safe and grime-free. What’s more, the unique formula of these wipes means they are fast acting and effective on even the most challenging clinical environment.
USES
- Self clean environments – such as accommodation units - Home helps, care homes - Hospitals - Remote, waterless sites - Facilities cleaning - Doctors and Dentists - Schools - Infection clear ups - Hot desking cleaning - Everywhere you want germ-free, home, work and anywhere in between!
SPECIFICATION
- 100 super-size wipes - Dual action cleaner and sanitiser - Grippy and absorbent - Super-size wipes 20 cm x 20 cm for fast cleaning - Very low foaming - Harmless and hand safe - Trusted in healthcare organisations - Alcohol-free - Safe and suitable for all surfaces - Sanitising efficacy EN1276 and EN13727 - Kills Norovirus, MRSA and H1N1 - Dispenses one wipe at a time - Super-soft, strong and absorbent - Unscented - Uniwipe collects the dirt like microfibre and keeps it on!

Please Note : Due to geographical locations we are unable to deliver to Highlands

See full description
Specifications for Uniwipe Clinical Sanitising Wipes 200 Wipes 200 Wipes
  • Material
    Wet Wipe
  • Product Type
    Wet Cleansing Wipes
  • Size
    20 x 20cm
  • Wipe Size
    20 x 20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome