0
1

Van System (KT-8) - BWI9300000M

Order Code: ZT3594510S

£79.99 Inc VAT (20%)


Description

The Big Wipes Van System is designed for professionals who require efficient, on-the-go cleaning. Mounted in a van for easy access, this system delivers powerful cleaning with a Power Spray to tackle tough grime. Its heavy-duty, multi-surface wipes clean hands and surfaces while being dermatologically tested and gentle on the skin. With 99.9% antibacterial action, it ensures thorough cleanliness, and the wipes are biodegradable, absorbent, and super-soft.

Features and Benefits
• Power Spray boosts cleaning for tough grime
• Heavy-duty wipes clean and nourish hands
• Multi-surface wipes tackle spills and dirt
• Dermatologically tested, gentle on skin
• Biodegradable, absorbent, and super-soft
• 99.9% antibacterial action
• Free from parabens, preservatives, and sulphates

Contents
• 1x Heavy-Duty tub for hands
• 1x Multi-Surface tub for surfaces
• 1x Power Spray
• 3x Van Brackets
• 1x Heavy-Duty refill and 1x Multi-Surface refill

Typical Applications
• Cleaning and disinfecting hands, tools and surfaces

See full description
Specifications for Van System (KT-8) - BWI9300000M
  • Package Type
    Kit
  • Applications
    On-The-Go Cleaning
  • MFR Part No.
    2444 0080
  • Colour
    White
  • Type
    Multi-Purpose Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome