Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Multi-Purpose Wipes
White Embossed Wipers 2PLY 160m
By Jangro
Order Code:
ZT4809145S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 +
£4.41
6%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/multi-purpose-wipes/white-embossed-wipers-2ply-160m/p/ZT4809145S
Add to quotation
View all Multi-Purpose Wipes
Description
Jangro White Embossed Wipers 2PLY 160 Meter *s AF300
Tags:
#BulkDiscount
Specifications
Specifications for White Embossed Wipers 2PLY 160m
Length
160m
Colour
White
Type
Wipers