0
1
2
3

Wipes for Solvents Roll White (CASE-6)

Order Code: ZT3462858S

£109.99 Inc VAT (20%)


Description

Experience premium wiping technology with the Kimtech® Wettask™ system. This efficient and high-quality solution includes 6 refill packs, each containing 60 white sheets (360 total). Designed for use with the Kimtech® Wettask™ roll wiper dispenser bucket, these cleaning wipes are ideal for busy industrial environments. The advanced Hydroknit™ technology ensures strong and fast absorption, making them perfect for general cleaning with solvents. The unique self-closing lid of the Wettask™ system reduces worker exposure to harmful VOCs, enhancing safety by minimizing spills. Delivered in a convenient roll format for quick refills.

Features and Benefits
• Each sheet measures 32cm (L) x 31cm (W)
• Compatible with the Kimtech® Wettask™ roll wiper dispenser bucket (product code 7919)

See full description
Specifications for Wipes for Solvents Roll White (CASE-6)
  • MFR Part No.
    6101
  • Number of Sheets
    60
  • Colour
    White
  • Series
    Wettask
  • Type
    Wiper Roll
  • Sheet Width
    310mm
  • Sheet Length
    31.8cm
  • Product Form
    Roll
  • Sheets Per Roll
    60
  • Pack Quantity
    6
  • Textured/Embossed
    No
  • Dispenser Type
    Wall Mounted
  • Food Contact
    No
  • Hygienically Wrapped
    No
  • System
    Wettask