0
1
2
3
4
5
6
7

X80 Coded Cleaning Cloths 7566 - Green Wiping Cloths - 1 Pack x 25 Heavy Duty Cleaning Wipes

Order Code: ZT1095082S

£59.99each Inc VAT (20%)
£599.90 minimum order value

Minimum order quantity: 10.

Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions. WypAll cloths have been designed to enhance regulatory hygiene practices and compliance, helping to break the chain of germ transmission. The WypAll X80 range are extended use cleaning cloths for use in high hygiene areas. These green heavy duty cleaning wipes are specially designed for tough maintenance and cleaning tasks in food processing and healthcare environments. The colour coded cleaning cloths are available in four colours (blue, red, green and yellow) designed to help facilitate task segregation where it is a key requirement. Colour coded cleaning helps to reduce the risk of cross-contamination as the colour of the wiping cloths determines the cleaning task it is used for. Advanced Hydroknit Technology is used in these non-woven wipes, ensuring these green cleaning cloths are lightweight yet absorbent. This added absorbency helps to reduce residue, allowing for a faster, more efficient clean. These heavy duty cleaning wipes are food contact certified and have been tested as compatible for use in a spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). For fully saturated applications these cleaning wipers have been tested as compatible with soap/detergent, bleach (sodium hypochlorite), hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol and acetone. Always follow manufacturers instructions for dilution, application and contact time. Because bleach tends to destabilise, compatibility testing period was limited to 24 hours to reflect the usage instructions recommend by the bleach manufacturer.These wiping cloths are available in a hygienic poly pack helping provide protection from contaminants. Single sheet dispensing helps to prevent grime/dirt touching the cleaning wipes while also controlling usage. Individual sheet size 41cm (L) x 33.5cm (W). The accompanying blue product code is 7565, the yellow product code is 7567 and the red product code is 7568. 10 packs x 25 interfolded cloths, 1 ply, green (250 total)

See full description
Specifications for X80 Coded Cleaning Cloths 7566 - Green Wiping Cloths - 1 Pack x 25 Heavy Duty Cleaning Wipes
  • Product Type
    Cleaning Cloths
  • Pack Quantity
    25
  • Colour
    Green