207210 Tork Boxed Combi Roll Dispenser Black

Order Code: ZT3300878S

£32.99 Inc VAT (20%)


Description

Dispenser for Wiper Pak cartons. Quick and easy refilling. Dispenses one sheet at a time or take as much as you want.
W3 Wiper Pak
Wiper/Cloth
Combi Roll in Box
285 x 360 x 290, Plastic

See full description
Specifications for 207210 Tork Boxed Combi Roll Dispenser Black
  • Capacity
    Hand Towel Sleeves
  • Height
    285mm
  • Mount Type
    Wall Mounted
  • Colour
    Black
  • Width
    360mm
  • Length
    290mm
  • For Use With
    Wiper Pak cartons
  • Type
    Hand Towel Dispenser
  • MFR Part No.
    207210
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted
  • System
    W3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome