208140 H3 Metal ZigZag Fold Hand Towel Dispenser

Order Code: ZT3300900S

£61.99 Inc VAT (20%)


Description

208140
Paper towel dispenser fabricated in metal and finished in white provides the best solution for those tougher washroom areas. Robust design durable in demanding environments with flexible refilling.

System: H3-system, hand towel.
Color: white.
Material: metal.
Height: 378mm.
Width: 268mm.
Depth: 121mm.

See full description
Specifications for 208140 H3 Metal ZigZag Fold Hand Towel Dispenser
  • Colour
    White
  • For Use With
    Hand towel sleeves
  • Width
    268mm
  • Series
    H3
  • MFR Part No.
    208140
  • Type
    Hand Towel Dispenser
  • Capacity
    Hand Towel Sleeves
  • Mount Type
    Wall Mounted
  • Height
    378mm
  • Length
    121mm
  • Weight
    2.6kg
  • Material
    Metal
  • System
    H3
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome