359360 2 Ply Soft Tissues

Order Code: ZT3080033S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Colour: White.
No. of Ply: 2.
Product Type: Paper towels and tissues.Extra soft 2 ply tissue. Strong and absorbent. Colour - white. 100 sheets per box.

Specifications for 359360 2 Ply Soft Tissues
  • Colour
    White
  • Number of Ply
    2
  • Product Type
    Paper towels and tissues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome