Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Paper Towel Dispensers
473126 Reflex Portable Dispenser
By Tork
10 Reviews
Order Code:
ZT1030417X
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/paper-towel-dispensers/473126-reflex-portable-dispenser/p/ZT1030417X
Add to quotation
Schedule an order and save 5%
View all Paper Towel Dispensers
Description
For use with Reflex wiper rolls.
Order Code: MOL-952-4732F
Tags:
#BulkDiscount
Specifications
Specifications for 473126 Reflex Portable Dispenser
Model Number
473126
Colour
Blue
Additional Features
Operable with on ehand makes it easy to use
Reduced cross contamination risks as users only touch what they use
Improved Overall Hygiene Due to Easy Cleaning
Sturdy handles make it easy to carry
MFR Part No.
473126
Capacity
Single Roll
Type
Wiper Roll Dispenser
Mount Type
Freestanding
Height
238mm
Width
236mm
Series
Reflex™
Length
250mm
Material
Plastic
Dispenser Type
Portable