6948 Aquarius Cleaner/Sanitiser Dispenser White
0
1
2
3
4
5

6948 Aquarius Cleaner/Sanitiser Dispenser White

Order Code: ZT1041592P

£27.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius hand soap dispenser pairs innovation and style with exceptional performance. The hand wash dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The high-gloss, contemporary design of this wall mounted hand wash dispenser makes it the perfect liquid or foam hand soap dispenser for any washroom environment. Loading of the skin care dispenser is quick and easy and hassle-free maintenance keeps costs down in areas of heavy use. The 1 litre soap dispenser is designed to deliver just the right amount of product needed, reducing usage and minimising waste. The white Aquarius foam and liquid soap dispenser is also available in black (code 7173), to suit all washrooms. This commercial soap dispenser measures 23.5cm (L) x 11.6cm (W) x 11.4cm (D). The Kimberly-Clark soap dispenser is compatible with a large range of Kleenex and Scott skincare refills from Kimberly-Clark, recommended: 6385, 6386, 6387, 6342, 6348, 6340, 6331. It is also compatible with: 6330, 6332, 6333, 6336, 6373, 6377, 6382. 1 x Aquarius Hand Cleanser Dispenser - 1 Ltr - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 6948 Aquarius Cleaner/Sanitiser Dispenser White
  • Colour
    White
  • Capacity
    1 liter