0
1
2
3
4

6991, Jumbo Non-Stop Toilet Tissue Dispenser, White, 1 x 1 Dispenser

Order Code: ZT1030427X

£29.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Innovative and stylish, paired with exceptional performance, choose Aquarius Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex and Scott Toilet Tissue Rolls. The Aquarius Jumbo Non-Stop Toilet Tissue Dispenser offers a high capacity solution, with minimal maintenance, ideal for the busiest washrooms. Easy to load with less time spent refilling, including a never-run-out replacement roll feature for a continuous supply. Also available in black (code 7184). Dispenser size 38.2cm (L) x 44.6cm (W) x 12.9cm (D). Compatible with, recommended: 8515. Also compatible with: 8573, 8501, 8625, 8404, 8503, 8572, 8613, 8625. 1 x Aquarius Jumbo Non-Stop Toilet Tissue Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 6991, Jumbo Non-Stop Toilet Tissue Dispenser, White, 1 x 1 Dispenser
  • Colour
    White
  • Model Number
    6991
  • For Use With
    KIM9528625K
    Scott™ toilet tissue rolls
    Kleenex™ toilet tissue rolls
  • Additional Features
    Hygienic
    Cost Effective Solution
    Easy Loading
  • MFR Part No.
    6991
  • Capacity
    Single Roll
  • Width
    393mm
  • Mount Type
    Wall Mounted
  • Height
    140mm
  • Length
    457mm
  • Type
    Toilet Roll Dispenser
  • Series
    6991
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome