0
1
2
3
4
5
6
7
8

7046 Scott Control Toilet Tissue Dispenser Centrefeed Plastic

Order Code: ZT2489400S

£15.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support compliance control in the workplace. This Scott Control centrefeed toilet tissue system delivers maximum hygiene without compromising on efficiency. This centrefeed roll dispenser is part of the Scott Control coordinated washroom range, designed to work in perfect harmony with 8569 Scott Control toilet tissue rolls. This washroom dispenser forms part of the controlled one-sheet dispensing system for increased efficiency - helping to control usage, reduce waste and cut unnecessary costs. As the highest capacity single roll centrefeed toilet roll dispenser system on the market, it is ideal for a busy washroom environments. The high capacity system of this commercial toilet paper dispenser also means less time is required for refilling, ensuring there's always product available and allowing more time available for important cleaning tasks to improve your workplace hygiene. The Scott Control toilet tissue dispenser is fully enclosed to increase washroom hygiene, protecting the rolls against cross-contamination and ensuring users only touch the sheet they use. Our touch free dispensers reduce the risk of cross contamination. The high gloss, smooth rounded design of this toilet paper dispenser has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. Perfect for small spaces, the flat-to-wall design this washroom dispenser only protrudes up to 127mm into the cubicle. The Kimberly-Clark dispenser is robust, lockable and fire-resistant. This dispenser is only compatible for use with Scott Control toilet tissue 8569, created to perfectly compliment each other and lead the way in hygiene and efficiency. The Kimberly-Clark centrefeed dispenser measures 31.3cm (L) x 30.7cm (W) x 12.7cm (D). 1 x Scott Control Aquarius Toilet Tissue Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7046 Scott Control Toilet Tissue Dispenser Centrefeed Plastic
  • Product Type
    Toilet Tissue Dispensers
  • Length
    313mm
  • Capacity
    Single Roll
  • Width
    307mm
  • Colour
    White
  • Type
    Toilet Roll Dispenser
  • MFR Part No.
    7046
  • Weight
    1.26kg
  • Material
    Plastic
  • Height
    127mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome