0
1
2
3
4
5

7375 Aquarius Rolled Hand Towel Dispenser (White)

Order Code: ZT2489284S

£62.99 Inc VAT (20%)


Description

Create a hygienic and coordinated washroom experience with the Aquarius washroom dispensers range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius rolled hand towel dispenser pairs innovation and style with exceptional performance. This roll paper towel dispenser, with never-run-out 'stub roll' feature for a continuous rolled towel supply, is ideal for high traffic washrooms where consistency is key. This compact towel roll dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. This Aquarius hand towel dispenser offers advanced protection against cross-contamination and is our most hygienic dispenser. The paper towel roll dispenser delivers controlled single sheet dispensing so users only touch the product they use, reducing contamination. Single sheet dispensing also minimises waste, helping to cut unnecessary costs. Our touch free dispensers reduce the risk of cross contamination. The white Aquarius roll hand towel dispenser is also available in black (code 7376) and Slimroll (white 7955, black 7956) options, to suit all washrooms. This commercial paper towel dispenser measures 37.4cm (H) x 29.7cm (W) x 24.8cm (D). The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott rolled hand towels from Kimberly-Clark, recommended: 6780, 6620, 6691, 6692 and also compatible with: 6626. 1 x Aquarius Rolled Hand Towel Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7375 Aquarius Rolled Hand Towel Dispenser (White)
  • Product Type
    Hand Towel Dispensers
  • Type
    Hand Towel Dispenser
  • Series
    Aquarius
  • For Use With
    KIM9526691C
  • Colour
    White
  • MFR Part No.
    7375
  • Height
    374mm
  • Mount Type
    Wall Mounted
  • Capacity
    Single Roll
  • Length
    248mm
  • Width
    297mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome