90045 Inclusive System Towel Dispenser White Each

Order Code: ZT2620744S

£109.99 Inc VAT (20%)


Description

Katrin Inclusive System Towel Dispenser compatible with a variety of Katrin hand towels and tissues, this Katrin Inclusive System Towel Dispenser is easy to use and refill. It has an easy-to-use push bar for paper feeding and braille instructions. Controlled consumption minimises wastage and the whole roll is always used.Product Features:- A full range of Katrin hand drying roll tissue qualities available- The cover opens upwards for for easy refilling- Inserting a roll into the dispenser is done by simply letting the paper drop freely, pulling it until the marked line, and closing the cover- The fully opening cutting mechanism is easily accessible and simple to clean- When paper is not visible, there is an easy-to-use PUSH bar for paper feeding- Braille instructions are provided for visually impaired on the PUSH bar- Controlled consumption, minimum resistance to draw and high capacity: 420 - 800 sheets per roll depending on quality- The lock can be used with or without a key- The whole roll is always used. Almost fully used rolls automatically drop into the stub roll position when the roll has a diameter of approximately 7.5 cm- The empty cores can simply be pulled out side wards from the back of the dispenser and recycled- Main raw materials of major plastic parts and lock: ABS (Acrylonitrile butadiene styrene), PC (polycarbonate), POM (polyoxymethylene)- Paper consumption is easy to control, thanks to the transparent side panels- Katrin Inclusive dispensers are resistant to high temperatures- Comply with UL94 Fire Safety and Fire Protection regulations (EU)Specification: - Size: 403 x 335 x 216 mm.- Capacity: 420 - 800 sheets per roll depending on quality- Format: White plastic.

See full description
Specifications for 90045 Inclusive System Towel Dispenser White Each
  • Colour
    White
  • Material
    ABS Plastic
  • Product Type
    Hand Towel Roll Dispenser
  • Height
    216mm
  • Width
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome