90144 Inclusive System Toilet Dispenser White Each

Order Code: ZT2620864S

£45.99 Inc VAT (20%)


Description

Katrin Inclusive System Toilet Dispenser for our range of Katrin toilet rolls, it holds 2 large capacity toilet rolls (up to 1840 sheets depending on grade). Each dispenser comes with an integral "core catcher", ensuring your washroom remains free from the used core waste. Staff can see at a glance when the system needs a new second rolls. Easy to load and can be used with and without a key. Product Features:- Holds two Katrin System toilet rolls- Seamless dispensing with drop-down roll system and adjustable roll brake- Easy and quick to refill- Can be refilled while the second roll is in use, so tissue is always available- 1360 - 1836 sheets, depending on paper quality- Two versions available: with or without core catcher- Better paper accessibility at the front of the dispenser opening- The lock can be used with or without a key- No searching around inside the dispenser opening for the loose end of the paper roll- Main raw materials of major plastic parts and lock: ABS (Acrylonitrile butadiene styrene), PC (polycarbonate), POM (polyoxymethylene)- Katrin Inclusive dispensers are resistant to high temperatures- Comply with UL94 Fire Safety and Fire Protection regulations (EU)Specification: - Size: 402 x 174 x 154 mm.- Plastic.

See full description
Specifications for 90144 Inclusive System Toilet Dispenser White Each
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Toilet Roll Systems
  • Size
    16x41x18cm
  • Width
    174mm
  • Height
    154mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome