92063 Inclusive Hand Towel M Dispenser Black Each

Order Code: ZT2620772S

£59.99 Inc VAT (20%)


Description

Katrin Inclusive Hand Towel M Dispenser comes with a wide range of user friendly features, and is perfectly suited to washrooms looking to make a lasting impression. Its cover opens upwards for easy filling, while the lock can be used with or without a key. It features supporting ribs to hold the stack of tissues in place, ensuring easy dispensing and keeping the stack in place when refilling. The sleek outward construction has been specially designed to offer a contemporary look that will suit a wide range of washrooms, while the dispenser itself will fit all Katrin folding tissue paper types. Product Features:- Katrin Hand Towel M Functions with all Katrin folding tissue paper types: C-Fold, Non Stop, One Stop and Zig Zag with a maximum width of 240 mm- The cover opens upwards for Hand Towel M for easy refilling- Supporting ribs support the stack of tissues in the Hand Towel M Dispenser, making dispensing lighter and hold the stack in place when refilling the dispenser- The lock can be used with or without a key- - Main raw materials of major plastic parts and lock: ABS (Acrylonitrile butadiene styrene), PC (polycarbonate), POM (polyoxymethylene)- Katrin Inclusive dispensers are resistant to high temperatures comply with UL94 Fire Safety and Fire Protection regulations (EU)Specification: - Size: 403 x 301 x 146 mm.- Format: Black plastic.

See full description
Specifications for 92063 Inclusive Hand Towel M Dispenser Black Each
  • Material
    ABS Plastic
  • Colour
    Black
  • Product Type
    Folded Paper Towels Dispenser
  • Size
    30.1 x 45 x 14.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome