9605 Professional Toilet Tissue Dispenser Coreless STD Plastic

Order Code: ZT2493260S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Order by 5pm, get it Tomorrow

Description

Kimberly- Clark Professional® Coreless Toilet Tissue Dispenser helps you make a difference, with innovative solutions that deliver consistent performance and value away from home. Part of a coordinated washroom range, designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls.

Features and Benefits
• The dual roll Kimberly-Clark Professional® Coreless Toilet Tissue Dispenser maximizes efficiency with high-capacity compact rolls
• Reduces waste with no cardboard core to throw away
• Designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls

Notes
• Also available in stainless steel (code 9606)
• Dispenser size 27.9cm (L) x 19.4cm (W) x 15.2cm (D) Compatible with 4007.

See full description
Specifications for 9605 Professional Toilet Tissue Dispenser Coreless STD Plastic
  • Product Type
    Toilet Tissue Dispensers
  • Colour
    White
  • MFR Part No.
    9605
  • Capacity
    2 Toilet Rolls
  • Mount Type
    Wall Mounted
  • Height
    152mm
  • Width
    194mm
  • Type
    Toilet Tissue Dispenser
  • Length
    279mm
  • Material
    Plastic
  • Depth
    152mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome