Aquarius 6992 Toilet Paper Dispenser, for Double Castors, White

Order Code: ZT3149961S

£169.99 Inc VAT (20%)


Description

Aquarius™ 6992 toilet paper dispenser, for double castors, white. Supplied = assembled. Housing material = plastic. Housing colour = white. Height = 180 mm. Width = 298 mm. Depth = 128 mm. Product type = toilet paper dispensers. Hygienic due to controlled removal. Easy to clean due to smooth, rounded design. Easy to fill. The Aquarius™ twin toilet paper dispenser for small rolls is the ideal solution when space is at a premium, and will make you feel at home. Because it is easy to refill, it offers a smart, hygienic solution when you need it most. Robust and lockable with a sleek, smooth, rounded design with no dirt traps to ensure easy cleaning.

See full description
Specifications for Aquarius 6992 Toilet Paper Dispenser, for Double Castors, White
  • Housing Colour
    White
  • Housing Material
    Plastic
  • Height
    180mm
  • Depth
    128mm
  • Width
    298mm
  • Product Type
    Toilet Paper Dispenser
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome