Aquarius dispenser for rolled hand towels, for 1 roll, plastic, white. Supplied = assembled. Filled quantity = 1 roll. Height = 374 mm. Width = 248 mm. Depth = 192 mm. Housing colour = white. Material = plastic. Product type = paper towel dispensers. Most hygienic dispenser solution due to non-contact dispensing of towels from a roll. Ideal for high traffic areas. Easy to clean - one wipe is all it takes. The Aquarius paper towel dispenser made of white plastic offers advanced protection against cross-contamination. The dispenser for rolled paper towels allows one-by-one removal of individual towels so that only the sheet in use is touched. This reduces the risk of contamination. Removal of individual sheets also helps reduce waste and costs. Fill level indicator. Operation using push button.