0
1
2
3
4
5
6
7
8
9
10

Aquarius Slimroll Rolled Hand Towel Dispenser White 7955

Order Code: ZT1545713S

£62.99 Inc VAT (20%)


Description

Ideal for use in shared washrooms where space may be limited, this compact Aquarius Slimroll Rolled Hand Towel Dispenser features a hygienic, smooth design with no dirt traps for easy cleaning. For use with Scott and Kleenex hand towel rolls (6621, 6695, 6696 and 6781), this white dispenser measures W324 x D192 x H297mm.
Hygienic, smooth design with no dirt traps for easy cleaning
For use with Scott and Kleenex hand towel rolls (6621, 6695, 6696 and 6781)
Colour: White
Dimensions: W324 x D192 x H297mm

See full description
Specifications for Aquarius Slimroll Rolled Hand Towel Dispenser White 7955
  • MFR Part No.
    KC03862
  • Weight
    2.78kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome