Aquarius Slimroll System Paper Hand Towel Roll Dispenser

Order Code: ZT3462811S

£49.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

• The sleek and smooth rounded design of this paper hand towel dispenser has no dirt traps, allowing an easy one-wipeclean for improved washroom hygiene
• Our most hygienic dispenser, it dispenses rolled towels without the need to touch the paper towel dispenser, helping to
reduce cross-contamination
• The compact design of this roll paper towel dispenser uses less wall space, making it ideal for washrooms where
space is limited
• This Kimberly-Clark™ dispenser has a never-run-out 'stub roll' feature for a continuous rolled towel supply, making it
ideal for high traffic washrooms

See full description
Specifications for Aquarius Slimroll System Paper Hand Towel Roll Dispenser
  • Colour
    White
  • Type
    Hand Towel Dispenser
  • Capacity
    Single Roll
  • MFR Part No.
    7955
  • Series
    Aquarius
  • Weight
    2.31kg
  • Material
    Plastic
  • Length
    324mm
  • Width
    297mm
  • Height
    192mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome