Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Paper Towel Dispensers
Centrefeed Dispenser - (H)310 x (W)220 x (D)210mm
By Tradefrog
Order Code:
ZT1245830S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.39
5%
10 +
£28.79
10%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/paper-towel-dispensers/centrefeed-dispenser-h310-x-w220-x-d210mm/p/ZT1245830S
Add to quotation
View all Paper Towel Dispensers
Description
Sleek and effective dispenser for centrefeed rolls.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Centrefeed Dispenser - (H)310 x (W)220 x (D)210mm
Product Type
Centrefeed Dispenser
Height
310mm
Depth
210mm
Width
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome