Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Paper Towel Dispensers
EASY400BE Embossed 120MT x 175MM Blue Centre Feed Case of 6
By Slingsby
Order Code:
ZT3083205S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/paper-towel-dispensers/easy400be-embossed-120mt-x-175mm-blue-centre-feed-case-of-6/p/ZT3083205S
Add to quotation
View all Paper Towel Dispensers
Description
EASY400BE EMBOSSED 120MT X 175MM BLUE CENTRE FEED CASE OF 6
Tags:
#BulkDiscount
Specifications
Specifications for EASY400BE Embossed 120MT x 175MM Blue Centre Feed Case of 6
Length
120MT
Case Quantity
6
Product Type
Centre Feed
Width
175mm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome