Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Paper Towel Dispensers
EASY400WE Embossed 120MT X175MM White Centre Feed Roll Case of 6
By Slingsby
Order Code:
ZT3083275S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/paper-towel-dispensers/easy400we-embossed-120mt-x175mm-white-centre-feed-roll-case-of-6/p/ZT3083275S
Add to quotation
View all Paper Towel Dispensers
Description
EASY400WE EMBOSSED 120MT X175MM WHITE CENTRE FEED ROLL CASE OF 6
Tags:
#BulkDiscount
Specifications
Specifications for EASY400WE Embossed 120MT X175MM White Centre Feed Roll Case of 6
Width
175mm
Length
120MT
Colour
White
Product Type
Centre Feed Roll
Case Quantity
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome