Evolve Coreless Toilet Roll Dispenser Each

Order Code: ZT2620919S

£35.99 Inc VAT (20%)


Description

Enov Evolve Coreless Toilet Roll Dispenser has a translucent window and a large graphics area, offering you the ability to customise the dispenser with your washroom.Tough yet stylish ABS construction makes our dispensers as vandal-resistant as they are easy-on-the-eyeNext roll very easy to access by moving the paddle over once the first roll is completely used. This ensures that there is less chance of running out of paper in a busy environment.
Product Features:- Dispenser holds Evolve Coreless rolls or two 320 sheet toilet rolls- Maximum roll size– 145mm diameter x 100mm wide- No-waste system – every sheet is used- Made in UK
Dimensions: - Height 195mm - Width 333mm - Projection 159 mm

See full description
Specifications for Evolve Coreless Toilet Roll Dispenser Each
  • Colour
    White
  • Material
    ABS Plastic
  • Product Type
    Jumbo Toilet Roll Dispensers
  • Size
    20x33.5x16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome