Facial Tissue Dispenser SS 1 Piece

Order Code: ZT3594968S

£89.99 Inc VAT (20%)


Description

With a concealed tissue box inside and the ability to be mounted on a wall or counter, this slim tissue dispenser helps to create a clean, high-quality look in any workplace or washroom. Maintenance time is minimised thanks to the easy-to-refill design. Its stainless steel surface even comes with an anti-fingerprint coating, making cleaning a breeze.

Features and Benefits
- one at a time dispensing improves hygiene
- East fitting
- Stylish, modern design

See full description
Specifications for Facial Tissue Dispenser SS 1 Piece
  • Mount Type
    Freestanding
  • Colour
    Metallic
  • Type
    Facial Tissue Dispenser
  • Height
    256mm
  • Dispensing Method
    Manual
  • MFR Part No.
    460013
  • Length
    67mm
  • Width
    136mm
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome