0
1
2
3
4
5
6
7
8
9
10

Folded Hand Towel Dispenser Multifold White Small

Order Code: ZT3947710S

£29.99 Inc VAT (20%)


Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius folded paper towel dispenser pairs innovation and style with exceptional performance and it's compact design makes it the perfect addition to any washroom environment. This washroom dispenser promotes hygiene and helps to control costs through controlled dispensing. The sleek and smooth design of the Kimberly-Clark paper towel dispenser has no dirt traps, allowing an easy one-wipe-clean with just one cloth or wiper for improved washroom hygiene. The rounded top of the hand towel dispenser prevents an accumulation of rubbish, dust and dirt. This compact towel dispenser delivers single sheet multifold, also known as Z fold, dispensing which helps to reduce overuse and our touch free dispensers reduce the risk of cross contamination and the spread of germs. Refilling the folded towel dispenser is simple and the Hassle-free maintenance keeps costs down in areas of heavy use. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this Z fold hand towel dispenser, which ensures a smooth dispensing experience. The Aquarius multifold paper towel dispenser features a hidden lock for refilling and a window to help you anticipate the towels running out. This commercial paper towel dispenser measures 15.9cm (L) x 28.7cm (W) x 14.2cm (D). The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott folded hand towels from Kimberly-Clark Professional , 6010, 6019, 6601, 6602, 6604, 6605, 6608, 6644, 6663, 6664, 6689, 6764, 6771, 6772, 6773, 6775, 6777, 6778, 6789, 6800, 6801, 6802, 6803, 6804, 6805, 6806, 6810, 6811, 6871, 6872, 6876, 7315, 7979, 4375, 4632. Dispenser attachments: 79151, 79152, 79153, 79154. 1 x Aquarius Folded Hand Towel Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Folded Hand Towel Dispenser Multifold White Small
  • Height
    140mm
  • Length
    159mm
  • Type
    Hand Towel Dispenser
  • MFR Part No.
    6956
  • Series
    Aquarius
  • Colour
    White
  • Material
    Plastic
  • Capacity
    Sheets
  • Weight
    0.55kg
  • Width
    287mm
  • Standards Met
    ISO9001
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome