Folded Toilet Tissue Dispenser 6946 - 1 x White Single Sheet Toilet Paper Dispenser
0
1
2
3
4
5
6
7
8
9
10

Folded Toilet Tissue Dispenser 6946 - 1 x White Single Sheet Toilet Paper Dispenser

Order Code: ZT1041590P

£26.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius folded toilet tissue dispenser pairs innovation and style with exceptional performance. This toilet paper dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The fully enclosed single sheet toilet paper dispenser system and its effective single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination. The single sheet toilet tissue dispenser provides a refillable, reliable, anytime top up solution for washroom maintenance. Refilling the dispenser is simple and the Hassle-free maintenance keeps costs down. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this folded toilet paper dispenser which ensures a smooth dispensing experience. This Aquarius toilet tissue dispenser features a hidden lock for refilling and a window to help you anticipate the tissues running out. Our touch free dispensers reduce the risk of cross contamination. The white Aquarius folded toilet paper dispenser is also available in black (code 7172) and dual version (white 6990) options to suit all washrooms. This commercial toilet paper dispenser measures 34.1cm (L) x 16.9cm (W) x 12.3cm (D). The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott folded toilet tissue packs from Kimberly-Clark, recommended: 8042, 8408. It is also compatible with: 8577, 8035, 8036, 8042, 8407, 8508, 8509, 4477, 8409, 4471. 1 x Aquarius Folded Toilet Tissue Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Folded Toilet Tissue Dispenser 6946 - 1 x White Single Sheet Toilet Paper Dispenser
  • Colour
    White
  • Series
    6946 Aquarius
  • For Use With
    8577, 8035, 8036, 8042, 8407, 8508, 8509, 4477, 8409, 4471 toilet tissue sleeves
  • Capacity
    Toilet Tissue Sleeves
  • Length
    123mm
  • MFR Part No.
    6946
  • Height
    341mm
  • Type
    Toilet Tissue Dispenser
  • Mount Type
    Wall Mounted
  • Width
    169mm
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted
  • Weight
    0.88kg