Cost In Use, Stub roll transfer means dispenser will never run out, no part rolls thrown away, Product is dispensed flat so the full surface area of the towel is used and Controlled sheet length regulating consumption. Hygiene, Wipe clean surface, Rolls enclosed, Tidiness – no loose towels on the floor, user only touches paper used- reducing cross contamination. Practicality, Lockable units to reduce the risk of damage/pilfering, Stylish, durable, Semi-transparent cover for easy content monitoring, Simple to change roll, High capacity means less refills are required and Stub roll facility. Specification: Mechanical, touch free operation with automatic cutting mechanism, Durable ABS plastic - reduces risk of breakages, Colour: White, Dimensions: 308 x 236 x 395mm. Lifetime Guaranteed
*Only compatible with WM405 & WM406 Hand Towels*